Booster Pump, 1 HP, 1 Ph, 5 Stages

DAYTON| Zoro #: G2245196| Mfr #: 5UWK7

$1524.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245196 Mfr #: 5UWK7
GPM @ 60 PSI: 6Length: 9-7/8"
HP: 1GPM @ 40 PSI: 17
Max. Case Pressure: 362 psiBest Efficiency GPM @ PSI: 16 @ 45
Agency Compliance: c UL usBearing Type: Ball
Inlet: 1-1/4" FNPTHz: 60
Motor Ambient Temp. Rating: 40 Degrees CMax. Dia. Solids: 5/64"
Max. Liquid Temp.: 248 Degrees FItem: Vertical Multi-Stage Booster Pump
Frame: 56cSeal Material: Silicon Carbide, Stainless Steel, EPDM
Outlet: 1-1/4" FNPTImpeller Material: Stainless Steel
Motor Enclosure: TEFCMax. Pressure: 66 psi
Includes: ManualStages: 5
Impeller Type: ClosedDuty: Continuous
Manufacturers Warranty Length: 1 yr.Wetted Materials: Stainless Steel, Silicon Carbide, EPDM
Voltage: 115/208-230Housing Material: Stainless Steel
Width: 8-1/4"Phase: 1
Height: 25-1/2"Motor Type: Capacitor-Start
Amps: 12.2/6.3-6.1Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1 HP, 1 Phase, Voltage 115/208-230, 12.2/6.3-6.1 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 5, Max. Pressure 66 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start

Product Reviews

Save 15%. Sign up for Z-mail.