LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Booster Pump, 1 HP, 3 Ph, 5 Stages

DAYTON| Zoro #: G0584001| Mfr #: 5UWJ7

$1079.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584001 Mfr #: 5UWJ7
Duty: ContinuousStages: 5
Frame: 56cAgency Compliance: c UL us
Manufacturers Warranty Length: 1 yr.Outlet: 1-1/4" FNPT
Length: 9-7/8"HP: 1
Impeller Material: Stainless SteelMax. Case Pressure: 362 psi
Best Efficiency GPM @ PSI: 16 @ 45Motor Enclosure: TEFC
Bearing Type: BallMax. Dia. Solids: 5/64"
GPM @ 40 PSI: 17GPM @ 60 PSI: 6
Hz: 60Includes: Manual
Inlet: 1-1/4" FNPTSeal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Type: ClosedMax. Pressure: 66 psi
Max. Liquid Temp.: 248 Degrees FItem: Vertical Multi-Stage Booster Pump
Motor Ambient Temp. Rating: 40 Degrees CWetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDM
Suction Lift: 0 ft.Amps: 3.3-3.2/1.6
Voltage: 208-230/460Housing Material: Cast iron
Width: 8-3/4"Phase: 3
Height: 24-2/3"Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1 HP, 3 Phase, Voltage 208-230/460, 3.3-3.2/1.6 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 5, Max. Pressure 66 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15%. Sign up for Z-mail.