DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Booster Pump, 1/2 HP, 1 Ph, 2 Stages

DAYTON| Zoro #: G1498174| Mfr #: 5UWH5

$956.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1498174 Mfr #: 5UWH5
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Frame: 56CInlet: 1-1/4" FNPT
Includes: ManualMax. Case Pressure: 362 psi
Stages: 2Item: Vertical Multi-Stage Booster Pump
Max. Dia. Solids: 5/64"Best Efficiency GPM @ PSI: 16 @ 17
Manufacturers Warranty Length: 1 yr.Agency Compliance: c UL us
Length: 9-7/8"Seal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Material: Stainless SteelMax. Liquid Temp.: 248 Degrees F
GPM @ 20 PSI: 12Suction Lift: 0 ft.
Max. Pressure: 27 psiMotor Enclosure: TEFC
GPM @ 10 PSI: 21Outlet: 1-1/4" FNPT
HP: 1/2Duty: Continuous
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMAmps: 8.6/4.0-4.3
Voltage: 115/208-230Motor Type: Capacitor-Start
Housing Material: Cast IronWidth: 8-3/4"
Phase: 1Height: 21-15/16"
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1/2 HP, 1 Phase, Voltage 115/208-230, 8.6/4.0-4.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 2, GPM @ 10 PSI 21, Max. Pressure 27 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.