Booster Pump, 1/2 HP, 1 Ph, 2 Stages

DAYTON| Zoro #: G1383112| Mfr #: 5UWK1

$1,093.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383112 Mfr #: 5UWK1
Wetted Materials: Stainless Steel, Silicon Carbide, EPDMImpeller Type: Closed
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Inlet: 1-1/4" FNPTIncludes: Manual
Max. Case Pressure: 362 psiStages: 2
Item: Vertical Multi-Stage Booster PumpWidth: 8-1/4"
Max. Dia. Solids: 5/64"Best Efficiency GPM @ PSI: 16 @ 17
Manufacturers Warranty Length: 1 yr.Agency Compliance: c UL us
Length: 9-7/8"Seal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Material: Stainless SteelMax. Liquid Temp.: 248 Degrees F
GPM @ 20 PSI: 12Suction Lift: 0 ft.
Max. Pressure: 27 psiMotor Enclosure: TEFC
GPM @ 10 PSI: 21Housing Material: Stainless Steel
Outlet: 1-1/4" FNPTHP: 1/2
Duty: ContinuousHeight: 21-15/16"
Amps: 8.6/4.0-4.3Voltage: 115/208-230
Motor Type: Capacitor-StartPhase: 1
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1/2 HP, 1 Phase, Voltage 115/208-230, 8.6/4.0-4.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 2, GPM @ 10 PSI 21, Max. Pressure 27 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start

Product Reviews

Save 15%. Sign up for Z-mail.