Booster Pump, 1/2 HP, 3 Ph, 2 Stages

DAYTON| Zoro #: G2199705| Mfr #: 5UWH6

$853.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199705 Mfr #: 5UWH6
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Includes: ManualMax. Case Pressure: 362 psi
Item: Vertical Multi-Stage Booster PumpMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Agency Compliance: c UL us
Length: 9-7/8"Seal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Material: Stainless SteelImpeller Type: Closed
Max. Liquid Temp.: 248 Degrees FMotor Enclosure: TEFC
Duty: ContinuousHousing Material: Cast Iron
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMGPM @ 20 PSI: 12
HP: 1/2Phase: 3
Voltage: 208-230/460Amps: 1.7-1.6/0.8
Stages: 2GPM @ 10 PSI: 21
Inlet: 1-1/4" FNPTBest Efficiency GPM @ PSI: 16 @ 17
Width: 8-3/4"Max. Pressure: 27 psi
Height: 20-15/16"Suction Lift: 0 ft.
Outlet: 1-1/4" FNPTCountry of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1/2 HP, 3 Phase, Voltage 208-230/460, 1.7-1.6/0.8 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 2, GPM @ 10 PSI 21, Max. Pressure 27 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15%. Sign up for Z-mail.