Dayton
Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage
Mfr # 5UWJ3
Zoro # G1355286
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 120/208 to 240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/4 in Flanged
Replacement Parts
Explore More Products
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure 45MW91
- DAYTON Pressure Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage 45MW12
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage 5UWK7
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage 45MW31
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage 5UWH6
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage 45MW89
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size 5UWJ8
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage 45MW23
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage 5UWK9
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage 45MW90
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure CJ103071
- Dayton Booster Pumps