Booster Pump, 2 HP, 1 Ph, 5 Stages

DAYTON| Zoro #: G0438173| Mfr #: 5UWJ5

$1,503.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438173 Mfr #: 5UWJ5
Impeller Type: ClosedOutlet: 1-1/4" FNPT
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Frame: 56CInlet: 1-1/4" FNPT
Includes: ManualMax. Case Pressure: 362 psi
Item: Vertical Multi-Stage Booster PumpMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Length: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Max. Liquid Temp.: 248 Degrees FAgency Compliance: c UL us
Motor Enclosure: TEFCHz: 60
HP: 2Duty: Continuous
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMStages: 5
Motor Type: Capacitor-StartHousing Material: Cast Iron
GPM @ 40 PSI: 35GPM @ 60 PSI: 14
Width: 8-3/4"Best Efficiency GPM @ PSI: 30 @ 50
Phase: 1Max. Pressure: 70 psi
Height: 26-1/2"Amps: 16.6/9.4-8.3
Voltage: 115/208-230Country of Origin (subject to change): India

Product Description

Multi-Stage Booster Pump, 2 HP, 1 Phase, Voltage 115/208-230, 16.6/9.4-8.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 5, Max. Pressure 70 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Fluid Viscosity 100 SSU, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Type Balanced Cartridge, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.