Booster Pump, 2 HP, 3 Ph, 11 Stages

DAYTON| Zoro #: G0349431| Mfr #: 5UWJ9

$1,459.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349431 Mfr #: 5UWJ9
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Inlet: 1-1/4" FNPTIncludes: Manual
Max. Case Pressure: 362 psiMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Length: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Impeller Type: ClosedMax. Liquid Temp.: 248 Degrees F
Agency Compliance: c UL usMotor Enclosure: TEFC
Item: Vertical Multi-Stage Booster PumpHP: 2
Outlet: 1-1/4" FNPTDuty: Continuous
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMBest Efficiency GPM @ PSI: 16 @ 104
Phase: 3Max. Pressure: 148 psi
Height: 28-1/2"Amps: 6.0-5.8/2.9
Voltage: 208-230/460Stages: 11
Housing Material: Cast IronGPM @ 80 PSI: 19
Suction Lift: 0 ft.GPM @ 60 PSI: 22
GPM @ 140 PSI: 4GPM @ 100 PSI: 16
GPM @ 120 PSI: 12Width: 8-3/4"
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 11, Max. Pressure 148 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15%. Sign up for Z-mail.