Booster Pump, 2 HP, 3 Ph, 11 Stages

DAYTON| Zoro #: G1958494| Mfr #: 5UWL5

$1562.88 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bearing Type: Ball
Height: 28-3/8"
HP: 2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1958494 Mfr #: 5UWL5
Length: 9-7/8"Impeller Type: Closed
Max. Case Pressure: 362 psiSeal Material: Silicon Carbide, Stainless Steel, EPDM
Bearing Type: BallManufacturers Warranty Length: 1 yr.
Hz: 60Max. Dia. Solids: 5/64"
Motor Enclosure: TEFCIncludes: Manual
Impeller Material: Stainless SteelItem: Multi-Stage Booster Pump
Agency Compliance: c UL usMax. Liquid Temp.: 248 Degrees F
Frame: 56cDuty: Continuous
Motor Ambient Temp. Rating: 40 Degrees CHousing Material: Stainless Steel
Wetted Materials: Stainless Steel, Silicon Carbide, EPDMGPM @ 80 PSI: 19
GPM @ 120 PSI: 12HP: 2
Phase: 3Voltage: 208-230/460
Amps: 6.0-5.8/2.9Stages: 11
GPM @ 60 PSI: 22GPM @ 100 PSI: 16
GPM @ 140 PSI: 4Height: 28-3/8"
Outlet: 1-1/4" FlangedInlet: 1-1/4" Flanged
Best Efficiency GPM @ PSI: 16 @ 104Width: 8-1/4"
Suction Lift: 0 ft.Max. Pressure: 148 psi
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 2 HP, 3 Phase, Voltage 208-230/460, 6.0-5.8/2.9 Amps, 1-1/4 In. Flanged Inlet, 1-1/4 In. Flanged Outlet, Stages 11, Max. Pressure 148 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews