Booster Pump, 3 HP, 3 Ph, 17 Stages

DAYTON| Zoro #: G1599105| Mfr #: 5UWK0

$1,791.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599105 Mfr #: 5UWK0
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Includes: ManualMax. Case Pressure: 362 psi
Item: Vertical Multi-Stage Booster PumpMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Length: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Impeller Type: ClosedMax. Liquid Temp.: 248 Degrees F
Agency Compliance: c UL usMotor Enclosure: TEFC
Duty: ContinuousHousing Material: Cast Iron
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMGPM @ 120 PSI: 20
GPM @ 180 PSI: 13GPM @ 200 PSI: 10
HP: 3Phase: 3
Voltage: 208-230/460Amps: 8.3-7.6/3.8
Stages: 17GPM @ 100 PSI: 22
GPM @ 140 PSI: 18Max. Pressure: 230 psi
Height: 33-5/8"Suction Lift: 0 ft.
Outlet: 1-1/4" FNPTGPM @ 160 PSI: 16
Inlet: 1-1/4" FNPTBest Efficiency GPM @ PSI: 16 @ 164
Width: 8-3/4"Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3 HP, 3 Phase, Voltage 208-230/460, 8.3-7.6/3.8 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 17, Max. Pressure 230 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15%. Sign up for Z-mail.