JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Booster Pump, 3 HP, 3 Ph, 17 Stages

DAYTON| Zoro #: G1123035| Mfr #: 5UWL6

$2232.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123035 Mfr #: 5UWL6
Motor Ambient Temp. Rating: 40 Degrees CItem: Vertical Multi-Stage Booster Pump
Manufacturers Warranty Length: 1 yr.Max. Liquid Temp.: 248 Degrees F
Motor Enclosure: TEFCImpeller Type: Closed
Seal Material: Silicon Carbide, Stainless Steel, EPDMMax. Dia. Solids: 5/64"
Impeller Material: Stainless SteelLength: 9-7/8"
Hz: 60Duty: Continuous
Agency Compliance: c UL usBearing Type: Ball
Includes: ManualMax. Case Pressure: 362 psi
Frame: 56cHousing Material: Stainless Steel
Wetted Materials: Stainless Steel, Silicon Carbide, EPDMGPM @ 120 PSI: 20
GPM @ 180 PSI: 13GPM @ 200 PSI: 10
HP: 3Phase: 3
Voltage: 208-230/460Amps: 8.3-7.6/3.8
Stages: 17GPM @ 100 PSI: 22
GPM @ 140 PSI: 18Height: 33-5/8"
Suction Lift: 0 ft.Outlet: 1-1/4" FNPT
GPM @ 160 PSI: 16Inlet: 1-1/4" FNPT
Best Efficiency GPM @ PSI: 16 @ 164Width: 8-1/4"
Max. Pressure: 230 psiCountry of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3 HP, 3 Phase, Voltage 208-230/460, 8.3-7.6/3.8 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 17, Max. Pressure 230 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15%. Sign up for Z-mail.