Booster Pump, 3/4 HP, 1 Ph, 2 Stages

DAYTON| Zoro #: G0365863| Mfr #: 5UWH7

$1008.81 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365863 Mfr #: 5UWH7
Impeller Type: ClosedIncludes: Manual
Manufacturers Warranty Length: 1 yr.Motor Enclosure: TEFC
HP: 3/4Bearing Type: Ball
Seal Material: Silicon Carbide, Stainless Steel, EPDMFrame: 56c
Outlet: 1-1/4" FNPTMax. Case Pressure: 362 psi
Motor Ambient Temp. Rating: 40 Degrees CMax. Liquid Temp.: 248 Degrees F
Max. Dia. Solids: 5/64"Impeller Material: Stainless Steel
Hz: 60Item: Vertical Multi-Stage Booster Pump
Length: 9-7/8"Inlet: 1-1/4" FNPT
Duty: ContinuousAgency Compliance: c UL us
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMHousing Material: Cast iron
GPM @ 20 PSI: 20GPM @ 10 PSI: 40
Suction Lift: 0 ft.Width: 8-3/4"
Best Efficiency GPM @ PSI: 30 @ 16Phase: 1
Max. Pressure: 27 psiHeight: 23-1/4"
Amps: 10.7/5.2-5.3Voltage: 115/208-230
Stages: 2Motor Type: Capacitor-Start
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3/4 HP, 1 Phase, Voltage 115/208-230, 10.7/5.2-5.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 2, GPM @ 10 PSI 40, Max. Pressure 27 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM

Product Reviews