Booster Pump, 3/4 HP, 1 Ph, 2 Stages

DAYTON| Zoro #: G2139785| Mfr #: 5UWK3

$1,249.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139785 Mfr #: 5UWK3
Impeller Type: ClosedHz: 60
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Frame: 56CInlet: 1-1/4" FNPT
Includes: ManualMax. Case Pressure: 362 psi
Item: Vertical Multi-Stage Booster PumpMax. Dia. Solids: 5/64"
Manufacturers Warranty Length: 1 yr.Agency Compliance: c UL us
Length: 9-7/8"Seal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Material: Stainless SteelMax. Liquid Temp.: 248 Degrees F
Motor Enclosure: TEFCOutlet: 1-1/4" FNPT
HP: 3/4Duty: Continuous
Wetted Materials: Stainless Steel, Silicon Carbide, EPDMVoltage: 115/208-230
Stages: 2Motor Type: Capacitor-Start
Housing Material: Stainless SteelGPM @ 20 PSI: 20
GPM @ 10 PSI: 40Suction Lift: 0 ft.
Width: 8-1/4"Best Efficiency GPM @ PSI: 30 @ 16
Phase: 1Max. Pressure: 27 psi
Height: 23-1/4"Amps: 10.7/5.2-5.3
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3/4 HP, 1 Phase, Voltage 115/208-230, 10.7/5.2-5.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 2, GPM @ 10 PSI 40, Max. Pressure 27 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start

Product Reviews

Save 15%. Sign up for Z-mail.