Booster Pump, 3/4 HP, 1 Ph, 3 Stages

DAYTON| Zoro #: G1110566| Mfr #: 5UWH9

$963.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110566 Mfr #: 5UWH9
Includes: ManualDuty: Continuous
Hz: 60Agency Compliance: c UL us
Motor Ambient Temp. Rating: 40 Degrees CMax. Dia. Solids: 5/64"
Max. Case Pressure: 362 psiOutlet: 1-1/4" FNPT
Inlet: 1-1/4" FNPTHP: 3/4
Impeller Material: Stainless SteelBearing Type: Ball
Seal Material: Silicon Carbide, Stainless Steel, EPDMMax. Liquid Temp.: 248 Degrees F
Manufacturers Warranty Length: 1 yr.Motor Enclosure: TEFC
Length: 9-7/8"Frame: 56c
Item: Vertical Multi-Stage Booster PumpImpeller Type: Closed
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMHousing Material: Cast iron
GPM @ 20 PSI: 19Width: 8-3/4"
Best Efficiency GPM @ PSI: 16 @ 26Phase: 1
Max. Pressure: 40 psiHeight: 23-1/4"
Amps: 10.7/5.2-5.3Voltage: 115/208-230
Stages: 3Motor Type: Capacitor-Start
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3/4 HP, 1 Phase, Voltage 115/208-230, 10.7/5.2-5.3 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 3, Max. Pressure 40 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start
Save 15%. Sign up for Z-mail.