Dayton
Booster Pump, 3/4 HP, 115V, 7.2 Amps AC
- Zoro #: G3362947
- Mfr #: 4HFZ1
Tap to zoom
Hover or click to zoom
$557.99
- Item: Automatic Booster Pump
- Booster Pump Type: Booster Pump
- Phase - Pumps: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $557.99
Dayton #4HFZ1 Specifications
- Zoro #: G3362947
- Mfr #: 4HFZ1
- Item: Automatic Booster Pump
- Booster Pump Type: Booster Pump
- Phase - Pumps: 1
- Number of Stages - Pumps: 1
- Max. Pressure - Pumps: 80 psi
- Housing Material - Pumps: Stainless Steel
- PSI Boost @ 20 GPM: 16.5
- PSI Boost @ 5 GPM: 35.1
- GPM of Water @ 10 Ft @ 30, 50 PSI: -
- Seal Type: Mechanical
- Inlet: 1 in NPT
- GPM of Water @ 5 Ft @ 30, 50 PSI: -
- Tank PSI: -
- Includes: Pump, Controller
- GPM of Water @ 80 Ft @ 30, 50 PSI: -
- Shut Off (PSI): 40
- GPM of Water @ 60 Ft @ 30, 50 PSI: -
- Motor Type: -
- GPM of Water @ 50 Ft @ 30, 50 PSI: -
- GPM of Water @ 70 Ft @ 30, 50 PSI: -
- GPM of Water @ 30 Ft @ 30, 50 PSI: -
- PSI Boost @ 10 GPM: 32.1
- GPM of Water @ 20 Ft @ 30, 50 PSI: -
- PSI Boost @ 0 GPM: 40.3
- GPM of Water @ 15 Ft @ 30, 50 PSI: -
- Outlet: 1" NPT
- HP: 3/4 hp
- Length (In.): 13
- Tank (Gal.): -
- Max. Inlet Pressure (PSI): 50
- Voltage: 115
- PSI Boost @ 25 GPM: 2.2
- Width (In.): 9
- GPM of Water @ 40 Ft @ 30, 50 PSI: -
- Suction Lift (Ft.): -
- Amps: 7.2
- Type: -
- PSI Boost @ 15 GPM: 25.6
- Height (In.): 14
- Impeller Type: Closed
- Agency Compliance: CSA
- Impeller Material: Thermoplastic
- For Use With: Potable Water
- Country of Origin (subject to change): Italy
Description
Automatic Booster Pump, HP 3/4 hp, Amps 7.2, Inlet 1 in NPT, Includes Pump, Controller
Restrictions and Compliance
Reviews of Dayton #4HFZ1
Explore more
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 42 psi Max Pressure 45MW24
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage 45MW87
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage 45MW81
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage 5UXF8
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage 45MW14
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage 5UXG1
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage 45MW88
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 6 Stage 5UXF9
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size 5UWJ2
- Dayton Booster Pumps