Booster Pump, 3/4 HP, 3 Ph, 3 Stages

DAYTON| Zoro #: G0547312| Mfr #: 5UWJ0

$849.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547312 Mfr #: 5UWJ0
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Inlet: 1-1/4" FNPTIncludes: Manual
Max. Case Pressure: 362 psiItem: Vertical Multi-Stage Booster Pump
Max. Dia. Solids: 5/64"Manufacturers Warranty Length: 1 yr.
Agency Compliance: c UL usLength: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Impeller Type: ClosedMax. Liquid Temp.: 248 Degrees F
Motor Enclosure: TEFCOutlet: 1-1/4" FNPT
HP: 3/4Duty: Continuous
Wetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDMVoltage: 208-230/460
Stages: 3Housing Material: Cast Iron
GPM @ 20 PSI: 19Suction Lift: 0 ft.
Width: 8-3/4"Best Efficiency GPM @ PSI: 16 @ 26
Phase: 3Max. Pressure: 40 psi
Height: 22"Amps: 2.5-2.4/1.2
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.5-2.4/1.2 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 3, Max. Pressure 40 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.