Booster Pump, 3/4 HP, 3 Ph, 3 Stages

DAYTON |Zoro #: G2109265|Mfr #: 5UWK6

$1,242.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109265 Mfr #: 5UWK6
Hz: 60Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Inlet: 1-1/4" FNPTIncludes: Manual
Max. Case Pressure: 362 psiItem: Vertical Multi-Stage Booster Pump
Max. Dia. Solids: 5/64"Manufacturers Warranty Length: 1 yr.
Agency Compliance: c UL usLength: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Impeller Type: ClosedMax. Liquid Temp.: 248 Degrees F
Motor Enclosure: TEFCOutlet: 1-1/4" FNPT
HP: 3/4Duty: Continuous
Wetted Materials: Stainless Steel, Silicon Carbide, EPDMSuction Lift: 0 ft.
Width: 8-1/4"Best Efficiency GPM @ PSI: 16 @ 26
Phase: 3Max. Pressure: 40 psi
Height: 22"Amps: 2.5-2.4/1.2
Voltage: 208-230/460Stages: 3
Housing Material: Stainless SteelGPM @ 20 PSI: 19
Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.5-2.4/1.2 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 3, Max. Pressure 40 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Phase Three

Product Reviews

Save 15% when you sign up for Z-mail.