Booster System, Stainless Steel, 1/2 HP

DAYTON| Zoro #: G1879595| Mfr #: 4HFA6

$467.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 17"Suction Lift: 25 ft.Outlet: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879595 Mfr #: 4HFA6
Length: 17"Suction Lift: 25 ft.
Outlet: 1"Max. Case Pressure: 75 psi
Pressure Switch Setting: 14.5-45Best Efficiency GPM @ PSI: 13.2 @ 20
Agency Compliance: CSA CUSIncludes: Pump Controller
Voltage: 115GPM @ 15 PSI: 13.4
HP: 1/2Motor Type: PSC
Impeller Material: ThermoplasticWidth: 10"
Seal Material: BunaHz: 60
Height: 18"Impeller Type: Closed
Wetted Materials: Thermoplastic,CI,416 SS,Buna N,Carbon,Ceramic,BRManufacturers Warranty Length: 1 yr.
GPM @ 25 PSI: 7.7Motor Enclosure: TEFC
Housing Material: Stainless steelDuty: Continuous
Stages: 2Best Efficiency GPM @ Head: 13.2 @ 45 ft.
GPM @ 20 PSI: 10.8Phase: 1
Motor RPM: 3450Inlet: 1"
Max. Dia. Solids: 1Motor Ambient Temp. Rating: 65 Degrees C/149 Degrees F
Max. Pressure: 32.8 psiItem: Constant Pressure Booster System
Amps: 4.9GPM @ 30 PSI: 2.9
Country of Origin (subject to change): China

Description

Booster Pump, Housing Material Stainless Steel, 1/2 HP, 1 Phase, Voltage 115, 4.9 Amps, Inlet 1 In., Outlet 1 In., Max. Case Pressure 75 PSI, Impeller Material Thermoplastic, Impeller Type Closed, Max. Liquid Temp. 90 F, Stages 2, Max. Dia. Solids 1 In., Pressure Switch Setting 14.5-45, Service Factor 1.1, For Use With Nonflammable Liquids Compatible with Pump Component Materials, Agency Compliance CSA CUS, Warranty Length 1year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews