DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Booster System, Stainless Steel, 3/4 HP

DAYTON| Zoro #: G2273327| Mfr #: 4HFA7

$464.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 17"
Suction Lift: 25 ft.
Outlet: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273327 Mfr #: 4HFA7
Length: 17"Suction Lift: 25 ft.
Outlet: 1"Max. Case Pressure: 75 psi
Pressure Switch Setting: 14.5-45Best Efficiency GPM @ PSI: 15.4 @ 20
Agency Compliance: CSA CUSIncludes: Pump Controller
Voltage: 115GPM @ 15 PSI: 15.0
HP: 3/4Motor Type: PSC
Impeller Material: ThermoplasticWidth: 10"
Seal Material: BunaHz: 60
Height: 18"Impeller Type: Closed
Wetted Materials: Thermoplastic,CI,416 SS,Buna N,Carbon,Ceramic,BRGPM @ 35 PSI: 1.8
Manufacturers Warranty Length: 1 yr.GPM @ 25 PSI: 10.5
Motor Enclosure: TEFCHousing Material: Stainless steel
Duty: ContinuousStages: 2
Best Efficiency GPM @ Head: 15.4 @ 45 ft.GPM @ 20 PSI: 12.7
Phase: 1Motor RPM: 3450
Inlet: 1"Max. Dia. Solids: 1
Motor Ambient Temp. Rating: 65 Degrees C/149 Degrees FMax. Pressure: 36.7 psi
Item: Constant Pressure Booster SystemAmps: 6.1
GPM @ 30 PSI: 7.4Country of Origin (subject to change): China

Description

Booster Pump, Housing Material Stainless Steel, 3/4 HP, 1 Phase, Voltage 115, 6.1 Amps, Inlet 1 In., Outlet 1 In., Max. Case Pressure 75 PSI, Impeller Material Thermoplastic, Impeller Type Closed, Max. Liquid Temp. 90 F, Stages 2, Max. Dia. Solids 1 In., Pressure Switch Setting 14.5-45, Service Factor 1.1, For Use With Nonflammable Liquids Compatible with Pump Component Materials, Agency Compliance CSA CUS, Warranty Length 1 Year

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews