Skip to Main Content
customer-service Help
Dayton

Brake, Motor

Dayton Brake, Motor 5X400
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$127.52
  • Item: Brake
  • Type: Magnetic Disc
  • For Use With: -
See full product details
This item ships free.
Total: $127.52

Dayton #5X400 Specifications

  • Item: Brake
  • Type: Magnetic Disc
  • For Use With: -
  • Length (In.): 3.0313 in
  • Shaft Dia. (In.): -
  • Coil Volts: 115V AC
  • Width (In.): -
  • Static Torque (Ft.-Lb.): 0.375 ft-lb, 0.75 ft-lb
  • Enclosure: -
  • Max. RPM: 2320
  • Power Lead Length (In.): 15
  • Function: Provide 3/4 Ft-Lb Stopping and Holding Action on 1/14 to 1/4 hp Shaded Pole, Splitphase and PSC Gearmotors
  • Agency Compliance: CSA
  • Series: -
  • Max. HP @ 3450 RPM: 1/2 hp
  • Keyseat Size (In.): -
  • Hz: 60
  • Features: One Disc can Easily be Removed to Reduce Torque to 3/8 ft-lb
  • Lever Type: -
  • Voltage (DC): -
  • Application: For Gearmotors, Conveyors and Door Openers
  • Service Factor: -
  • Converts: -
  • Max. HP @ 1725 RPM: 1/6 hp
  • Ambient (C): 40 Degrees C
  • Brake Mouting Position: Horizontal
  • Max. Bore (In.): -
  • Duty: Continuous
  • Voltage @ 50 Hz: -
  • Inrush Amps: -
  • Voltage @ 60 Hz: 115
  • Dia. (In.): 4 1/16 in
  • Includes: Mounting Bolts
  • Phase: -
  • Amps Holding: -
  • Mounts On: Shaft Extension of Gearmotors by Using Brake Hub and Mounting Bolts
  • Finish: -
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brake, Magnetic Disc, Static Torque (Ft.-Lb.) 0.375 ft-lb, 0.75 ft-lb, Shaft Dia. (In.) -, Max. Bore (In.) -, Keyseat Size (In.) -, - Enclosure, Continuous Duty, 115 Voltage @ 60 Hz, - Voltage @ 50 Hz, Voltage (DC) -, 115V AC Coil Volts, - Phase, - Max. RPM, Max. HP @ 1725 RPM 1/6 hp, Max. HP @ 3450 RPM 1/2 hp, Ambient (C) 40 Degrees C, 60 Hz, - Amps Holding, - Inrush Amps, - Service Factor, Power Lead Length (In.) 15, -, Shaft Extension of Gearmotors by Using Brake Hub and Mounting Bolts

Reviews of Dayton #5X400