Bushing, Quick Detach

DAYTON| Zoro #: G0912055| Mfr #: 4JU76

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0912055 Mfr #: 4JU76
Dimension V: -Includes: -
Taper: 3/4" Per ft.SAE Grade: 5
Dimension E: 1.3750"Dimension U: -
Dimension D Small End: -External Key: -
Material: SteelFlange Type: -
Item: Quick Detachable BushingDimension D Large End: -
Bore Bushing Series: SDBore Dia.: 1-7/16"
Bolt Size: 1/4-20" x 1-7/8"Bolt Circle Dia.: 2.6875"
Dimension B: 2.187"Length: 1.8125"
Country of Origin (subject to change): Indonesia

Product Description

Quick Detachable Bushing, Bore Size 1 7/16, Taper Per Foot 3/4 Inch, Material Steel C1045, SAE Grade 5, Bolt Circle Dia 2 11/16 In, Bolt Size 1/4-20x1 7/8 In, Application For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, And Other Power Transmission Applications

Product Reviews

Save 15%. Sign up for Z-mail.