KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bushing, Reducer, Pk3

DAYTON| Zoro #: G2404473| Mfr #: 2X774

$5.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia. (In.): 5/8
Function: Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
Package Quantity: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404473 Mfr #: 2X774
Inside Dia. (In.): 5/8Function: Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
Package Quantity: 3Material: Galvanized steel
Item: Steel Reducer BushingOutside Dia. (In.): 3/4
Length (In.): 1-1/4Slot: 3/16" Open, For Keyway and Setscrew
Country of Origin (subject to change): United States

Description

Steel Reducer Bushing, Inside Diameter 5/8 Inch, OD 3/4 Inch, Length 1 1/4 Inches, Zinc Plated, With 3/16 Inch Open Slot for Keyway and Setscrew, Package 3

Reviews