Dayton
Bushing, Reducer, Pk3, Length (In.): 1
Mfr # 4X664
Zoro # G0400985
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 1 in
- Function Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
- Material Steel
Explore More Products
- DAYTON Bushing, Reducer, Pk3 6L101
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in 2X775
- DAYTON Bushing, Reducer, Pk3 2X773
- DAYTON Bushing, Reducer, Pk3 6L103
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in 2X774
- DAYTON Bushing, Reducer, Pk3 2X653
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.74" L 3PWBX
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B 471125
- MIDWEST FASTENER 3/16" x 5/8" x 0.2" Rubber Bushings 10PK 72646
- KIPP Reducing Bushing For Rnd. Tubes A=16, 25, B=18, Thermoplastic Black K0492.01816
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1", 1 1/4" Od With 3/4" Length, 153871 153871
- Dayton Reducing Bushings