C-Frame Motor, Shaded Pole, 3/4, 2 In. L

DAYTON| Zoro #: G2022824| Mfr #: 5M066

$78.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022824 Mfr #: 5M066
Motor Service Factor: 1.00Frame: Non-Standard
Phase: 1Ins. Class: B
Max. Ambient Temp.: 40 Degrees CMotor Sub Application: Direct Drive Fan/Blower
Motor Application: HVAC/RMotor Enclosure Design: Open Air-Over
Item: C-Frame MotorMotor Design: Shaded Pole
Standards: UL Recognized (E37403/E47479), CSA CertifiedStack Size: 1-1/2"
Nameplate RPM: 3200O.C. Mounting: 1-7/8"
HP: 1/40Length Less Shaft: 2-5/8"
Full Load Amps: 1.9Shaft Dia.: 7/32, 5/16"
Voltage Compatibility: 230, 240, 115/230, 120/240Ambient Temperature: 40 Degrees C
Motor Bearings: BallMotor Shaft Rotation: CWLE
Motor Thermal Protection: AutoVoltage: 230
Motor Mounting Type: FaceShaft Length: 3/4, 2"
No. of Speeds: 1Country of Origin (subject to change): Mexico

Product Description

C-Frame Motor, Motor Type Shaded Pole, Enclosure Open Air-Over, 1/40 HP, Number of Speeds 1, Nameplate RPM 3200, Voltage 230, Frequency 60 Hz, 1 Phase, 1.9 Full Load Amps, Face Mounting, Auto Thermal Protection, Insulation Class B, Service Factor 1.0, Ball Bearings, Ambient Temperature 40 Degrees C, Rotation CWLE, Length Less Shaft 2-5/8 In., Shaft Dia. 7/32, 5/16 In., Shaft Length 3/4, 2 In., Stack Size 1-1/2 In., O.C. Mounting 1-7/8 In., UL Recognized (E37403/E47479), CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.