Cable, 0.012 In, L 100 Ft, WLL 5 Lb

DAYTON| Zoro #: G1789821| Mfr #: 2TAF8

$6.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7Length: 100 ft.Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789821 Mfr #: 2TAF8
Strand Type: 1 x 7Length: 100 ft.
Material: 304 Stainless steelWorking Load Limit: 5 lb.
Outside Dia.: 0.012"Item: Cable
Coating Material: NoneCable Size: 0.012"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.012 In., Outside Dia. 0.012 In., Length 100 ft., Working Load Limit 5 lb.

Reviews