KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 0.018 In, L 100 Ft, WLL 11 Lb

DAYTON| Zoro #: G0903847| Mfr #: 2TAH2

$7.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 11 lb.
Strand Type: 1 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903847 Mfr #: 2TAH2
Working Load Limit: 11 lb.Strand Type: 1 x 7
Item: CableCoating Material: None
Length: 100 ft.Cable Size: 0.018"
Material: 304 Stainless steelOutside Dia.: 0.018"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.018 In., Outside Dia. 0.018 In., Length 100 ft., Working Load Limit 11 lb.

Reviews