SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, 0.018 In, L 500 Ft, WLL 11 Lb

DAYTON| Zoro #: G1723662| Mfr #: 2TAH4

$17.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Size: 0.018"Item: CableStrand Type: 1 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723662 Mfr #: 2TAH4
Cable Size: 0.018"Item: Cable
Strand Type: 1 x 7Working Load Limit: 11 lb.
Material: 304 Stainless steelLength: 500 ft.
Outside Dia.: 0.018"Coating Material: None
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.018 In., Outside Dia. 0.018 In., Length 500 ft., Working Load Limit 11 lb., Wire Rope End Type None

Reviews