HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cable, 0.021 In, L 100 Ft, WLL 16 Lb

DAYTON| Zoro #: G0603075| Mfr #: 2TAH5

$7.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7
Length: 100 ft.
Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603075 Mfr #: 2TAH5
Strand Type: 1 x 7Length: 100 ft.
Material: 304 Stainless steelWorking Load Limit: 16 lb.
Outside Dia.: 0.021"Item: Cable
Coating Material: NoneCable Size: 0.021"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.021 In., Outside Dia. 0.021 In., Length 100 ft., Working Load Limit 16 lb.

Reviews