BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 0.021 In, L 500 Ft, WLL 16 Lb

DAYTON| Zoro #: G1404015| Mfr #: 2TAH7

$26.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7Length: 500 ft.Cable Size: 0.021"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404015 Mfr #: 2TAH7
Strand Type: 1 x 7Length: 500 ft.
Cable Size: 0.021"Working Load Limit: 16 lb.
Item: CableOutside Dia.: 0.021"
Material: 304 Stainless steelCoating Material: None
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.021 In., Outside Dia. 0.021 In., Length 500 ft., Working Load Limit 16 lb., Wire Rope End Type None

Reviews