SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, 0.024 In, L 100 Ft, WLL 20 Lb

DAYTON| Zoro #: G2170752| Mfr #: 2TAH8

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7Length: 100 ft.Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170752 Mfr #: 2TAH8
Strand Type: 1 x 7Length: 100 ft.
Material: 304 Stainless steelWorking Load Limit: 20 lb.
Outside Dia.: 0.024"Item: Cable
Coating Material: NoneCable Size: 0.024"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.024 In., Outside Dia. 0.024 In., Length 100 ft., Working Load Limit 20 lb.

Reviews