Cable, 0.024 In, L 250 Ft, WLL 20 Lb

DAYTON| Zoro #: G0967644| Mfr #: 2TAH9

$14.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 20 lb.
Strand Type: 1 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967644 Mfr #: 2TAH9
Working Load Limit: 20 lb.Strand Type: 1 x 7
Item: CableCoating Material: None
Length: 250 ft.Cable Size: 0.024"
Material: 304 Stainless steelOutside Dia.: 0.024"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.024 In., Outside Dia. 0.024 In., Length 250 ft., Working Load Limit 20 lb.

Reviews