SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable, 0.027 In, L 250 Ft, WLL 25 Lb

DAYTON| Zoro #: G1302201| Mfr #: 2TAJ3

$14.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7Length: 250 ft.Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302201 Mfr #: 2TAJ3
Strand Type: 1 x 7Length: 250 ft.
Material: 304 Stainless steelWorking Load Limit: 25 lb.
Outside Dia.: 0.027"Item: Cable
Coating Material: NoneCable Size: 0.027"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.027 In., Outside Dia. 0.027 In., Length 250 ft., Working Load Limit 25 lb.

Reviews