KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 0.038 In, L 100 Ft, WLL 52 Lb

DAYTON| Zoro #: G2195121| Mfr #: 2TAJ5

$11.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 52 lb.
Strand Type: 1 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195121 Mfr #: 2TAJ5
Working Load Limit: 52 lb.Strand Type: 1 x 7
Item: CableCoating Material: None
Length: 100 ft.Cable Size: 0.038"
Material: 304 Stainless steelOutside Dia.: 0.038"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 0.038 In., Outside Dia. 0.038 In., Length 100 ft., Working Load Limit 52 lb.

Reviews