Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 0.038 In, L 500 Ft, WLL 52 Lb (Discontinued)
Mfr # 2TAJ7
Zoro # G1406867
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 0.038 in
- Strand Type 1 x 7
- Cable Size 0.038 in