BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel

DAYTON| Zoro #: G1885204| Mfr #: 2VJV8

$91.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coating Material: Safety Orange VinylLength: 250 ft.Strand Type: 7 x 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885204 Mfr #: 2VJV8
Coating Material: Safety Orange VinylLength: 250 ft.
Strand Type: 7 x 7Material: Galvanized steel
Item: CableSpool Width: 3"
Cable Size: 1/16"Working Load Limit: 96 lb.
Coated/Uncoated: CoatedOutside Dia.: 1/8"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Safety Orange Vinyl, Strand Type 7 x 7, Cable Size 1/16 In., Outside Dia. 1/8 In., Length 250 ft., Working Load Limit 96 lb., Spool Width 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews