HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cable, 1/16 In, L500Ft, WLL100Lb, 1x7, SS

DAYTON| Zoro #: G2082315| Mfr #: 2TAK4

$122.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strand Type: 1 x 7
Length: 500 ft.
Material: 304 Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082315 Mfr #: 2TAK4
Strand Type: 1 x 7Length: 500 ft.
Material: 304 Stainless steelWorking Load Limit: 100 lb.
Outside Dia.: 1/16"Item: Cable
Coating Material: NoneCable Size: 1/16"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 7, Cable Size 1/16 In., Outside Dia. 1/16 In., Length 500 ft., Working Load Limit 100 lb.

Reviews