Skip to Main Content
customer-service Help

Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS

Dayton Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS 2VJR5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$92.06
  • Item: Cable
  • Material: 302/304 Stainless Steel
  • Coated/Uncoated: Coated
See full product details
This item ships free.

Dayton #2VJR5 Specifications

  • Item: Cable
  • Material: 302/304 Stainless Steel
  • Coated/Uncoated: Coated
  • Outside Dia.: 1/8 in
  • Strand Type: 7 x 7
  • Cable Size: 1/16 in
  • Coating Material: Clear Vinyl
  • Length: 500 ft
  • Working Load Limit: 96 lb
  • Wire Rope End Type: None
  • Length (Straight Wireway): 500 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 1/16 in, Outside Dia. 1/8 in, Length 500 ft, Working Load Limit 96 lb, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2VJR5