KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel

DAYTON| Zoro #: G0964801| Mfr #: 2VJF5

$167.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 96 lb.
Strand Type: 7 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964801 Mfr #: 2VJF5
Working Load Limit: 96 lb.Strand Type: 7 x 7
Item: CableCoated/Uncoated: Coated
Coating Material: NylonLength: 500 ft.
Cable Size: 1/16"Material: Galvanized steel
Outside Dia.: 3/32"Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coated, Coating Material Nylon, Strand Type 7 x 7, Cable Size 1/16 In., Outside Dia. 3/32 In., Length 500 ft., Working Load Limit 96 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews