Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel

  • Zoro #: G0495415
  • Mfr #: 2VJK7

$18.69

  • Coating Material: Clear Vinyl
  • Cable Size: 1/16"
  • Outside Dia.: 1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2VJK7 Specifications

  • Zoro #: G0495415
  • Mfr #: 2VJK7
Coating Material: Clear Vinyl Cable Size: 1/16"
Outside Dia.: 1/8" Coated/Uncoated: Coated
Strand Type: 7 x 7 Length: 50 ft.
Material: Galvanized steel Working Load Limit: 96 lb.
Item: Cable Wire Rope End Type: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 7, Cable Size 1/16 In., Outside Dia. 1/8 In., Length 50 ft., Working Load Limit 96 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2VJK7