Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS

  • Zoro #: G0049150
  • Mfr #: 33RG73

$6,010.78

  • Length: 500 ft.
  • Material: 304 Stainless steel
  • Cable Size: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RG73 Specifications

  • Zoro #: G0049150
  • Mfr #: 33RG73
Length: 500 ft. Material: 304 Stainless steel
Cable Size: 1/2" Working Load Limit: 4560 lb.
Wire Rope End Type: None Coated/Uncoated: Uncoated
Spool Width: 11-3/4" Item: Cable
Strand Type: 6 x 19 Class IWRC Outside Dia.: 1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 6 x 19 Class IWRC, Cable Size 1/2 In., Outside Dia. 1/2 In., Length 500 ft., Working Load Limit 4560 lb., Spool Width 11-3/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RG73