Skip to Main Content
customer-service Help
Dayton

Cable, 1/2 In, L 100 Ft, WLL 4560 Lb

Dayton Cable, 1/2 In, L 100 Ft, WLL 4560 Lb 2TAT4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,341.16
  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
See full product details
This item ships free.
Total: $1,341.16

Dayton #2TAT4 Specifications

  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
  • Outside Dia.: 1/2 in
  • Strand Type: 6 x 19 Class IWRC
  • Cable Size: 1/2 in
  • Coating Material: None
  • Length: 100 ft
  • Working Load Limit: 4,560 lb
  • Wire Rope End Type: None
  • Length (Straight Wireway): 100 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Coating Material None, Strand Type 6 x 19 Class IWRC, Cable Size 1/2 in, Outside Dia. 1/2 in, Length 100 ft, Working Load Limit 4,560 lb, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2TAT4