KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/2 In, L 50 Ft, WLL 4560 Lb

DAYTON| Zoro #: G1039254| Mfr #: 2TAT3

$520.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 4560 lb.
Strand Type: 6 x 19 Class IWRC
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039254 Mfr #: 2TAT3
Working Load Limit: 4560 lb.Strand Type: 6 x 19 Class IWRC
Item: CableCoating Material: None
Length: 50 ft.Cable Size: 1/2"
Material: 304 Stainless steelOutside Dia.: 1/2"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 19 Class IWRC, Cable Size 1/2 In., Outside Dia. 1/2 In., Length 50 ft., Working Load Limit 4560 lb.

Reviews