Skip to Main Content
customer-service Help
Dayton

Cable, 1/32 in., 250 ft., 7 x 7, SS

Dayton Cable, 1/32 in., 250 ft., 7 x 7, SS 33RG76
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.48
  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
See full product details
Orders over $75 ship free.
Total: $29.48

Dayton #33RG76 Specifications

  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
  • Outside Dia.: 1/32 in
  • Strand Type: 7 x 7
  • Cable Size: 1/32 in
  • Length: 250 ft
  • Working Load Limit: 28 lb
  • Wire Rope End Type: None
  • Spool Width: 3 3/8 in
  • Length (Straight Wireway): 250 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 7 x 7, Cable Size 1/32 in, Outside Dia. 1/32 in, Length 250 ft, Working Load Limit 28 lb, Spool Width 3 3/8 in, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RG76