BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cable, 1/32 In, L 100 Ft, WLL 30 Lb

DAYTON| Zoro #: G1713914| Mfr #: 2TAK7

$17.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: NoneLength: 100 ft.Strand Type: 1 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713914 Mfr #: 2TAK7
Coating Material: NoneLength: 100 ft.
Strand Type: 1 x 19Material: 304 Stainless steel
Item: CableCable Size: 1/32"
Working Load Limit: 30 lb.Outside Dia.: 1/32"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 19, Cable Size 1/32 In., Outside Dia. 1/32 In., Length 100 ft., Working Load Limit 30 lb., Wire Rope End Type None

Reviews