KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 1/32 In, L 50 Ft, WLL 30 Lb

DAYTON| Zoro #: G2165721| Mfr #: 2TAK6

$8.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 30 lb.
Strand Type: 1 x 19
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165721 Mfr #: 2TAK6
Working Load Limit: 30 lb.Strand Type: 1 x 19
Item: CableCoating Material: None
Length: 50 ft.Cable Size: 1/32"
Material: 304 Stainless steelOutside Dia.: 1/32"
Country of Origin (subject to change): China

Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 1 x 19, Cable Size 1/32 In., Outside Dia. 1/32 In., Length 50 ft., Working Load Limit 30 lb.

Reviews