Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/4 in., 25 ft., 7 x 7, Polypropylene

  • Zoro #: G0049351
  • Mfr #: 33RG33
$51.61
  • Cable Size: 1/4 in
  • Outside Dia.: 5/16 in
  • Coating Material: Polypropylene
See full product details
Orders over $75 ship free.

Dayton #33RG33 Specifications

  • Zoro #: G0049351
  • Mfr #: 33RG33
Cable Size: 1/4 in Outside Dia.: 5/16 in
Coating Material: Polypropylene Working Load Limit: 1,220 lb
Wire Rope End Type: None Strand Type: 7 x 7
Item: Cable Length: 25 ft
Coated/Uncoated: Coated Material: Galvanized steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Coated, Coating Material Polypropylene, Strand Type 7 x 7, Cable Size 1/4 in, Outside Dia. 5/16 in, Length 25 ft, Working Load Limit 1,220 lb, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RG33