Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/4 in., 250 ft., 7 x 19, SS

  • Zoro #: G0049920
  • Mfr #: 33RF60

$981.80

  • Coated/Uncoated: Coated
  • Outside Dia.: 5/16"
  • Working Load Limit: 1280 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RF60 Specifications

  • Zoro #: G0049920
  • Mfr #: 33RF60
Coated/Uncoated: Coated Outside Dia.: 5/16"
Working Load Limit: 1280 lb. Strand Type: 7 x 19
Length: 250 ft. Material: 302/304 Stainless Steel
Item: Cable Wire Rope End Type: None
Coating Material: Clear Vinyl Cable Size: 1/4"
Spool Width: 6-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 302/304 Stainless Steel, Coated, Coating Material Clear Vinyl, Strand Type 7 x 19, Cable Size 1/4 In., Outside Dia. 5/16 In., Length 250 ft., Working Load Limit 1280 lb., Spool Width 6-1/4 In., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RF60