Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/4 in., 250 ft., 7 x 7, SS

  • Zoro #: G0049010
  • Mfr #: 33RG87
$787.20
  • Working Load Limit: 1,220 lb
  • Item: Cable
  • Strand Type: 7 x 7
See full product details
This item ships free.

Dayton #33RG87 Specifications

  • Zoro #: G0049010
  • Mfr #: 33RG87
Working Load Limit: 1,220 lb Item: Cable
Strand Type: 7 x 7 Outside Dia.: 1/4 in
Material: 304 Stainless steel Coated/Uncoated: Uncoated
Spool Width: 6 1/2 in Wire Rope End Type: None
Cable Size: 1/4 in Length: 250 ft
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 7 x 7, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 250 ft., Working Load Limit 1220 lb., Spool Width 6-1/2 In., Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RG87