Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 1/4 in., 50 ft., 7 x 19, Steel

  • Zoro #: G0048539
  • Mfr #: 33RH42

$72.45

  • Material: Galvanized steel
  • Length: 50 ft.
  • Strand Type: 7 x 19
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #33RH42 Specifications

  • Zoro #: G0048539
  • Mfr #: 33RH42
Material: Galvanized steel Length: 50 ft.
Strand Type: 7 x 19 Wire Rope End Type: None
Working Load Limit: 1400 lb. Outside Dia.: 1/4"
Item: Cable Coated/Uncoated: Uncoated
Cable Size: 1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Uncoated, Strand Type 7 x 19, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 50 ft., Working Load Limit 1400 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #33RH42