DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cable, 1/4 In, L 100 Ft, WLL 640 Lb

DAYTON| Zoro #: G1366714| Mfr #: 2TAW1

$253.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366714 Mfr #: 2TAW1
Item: CableStrand Type: 6 x 42 Fiber Core
Cable Size: 1/4"Working Load Limit: 640 lb.
Coating Material: NoneOutside Dia.: 1/4"
Material: 304 Stainless SteelLength: 100 ft.
Country of Origin (subject to change): China

Product Description

Cable, Material 304 Stainless Steel, Coating Material None, Strand Type 6 x 42 Fiber Core, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 100 ft., Working Load Limit 640 lb.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.